Specifications
Dimensions
- Bore Diameter1.2500 in
- Outside Diameter2.0630 in
- Screw Length0.6250 in
- Screw Size1/4-28 x 5/8
- Weight0.28 lb
Details
- MaterialStainless Steel
- Package Qty1
- Product TypeShaft Collars
- Screw / Locking StyleSocket Head Cap Screw
- Screw Material18-8 Stainless Steel
- StyleEconomy
- UPC_NO662786034398
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)