Motion
7072-04-04-BS
FEMALE SAE O-RING BOSS
Mi Item #08777201
MFR #7072-04-04-BS
Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE SAE O-RING BOSS
Mi Item #08777201
MFR #7072-04-04-BS

Mfr description
7072-04-04-BS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.04/each

Specifications

Dimensions

  • Hex Body
    19.05
  • Overall Length
    29.5
  • Thread Size 2
    1/4-19

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7072_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)