Motion
SPK-31-F
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 1.9375 in Bore, 3.0000 in OD, 0.6875 in Width
Mi Item #08777202
MFR #SPK-31-F
Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 1.9375 in Bore, 3.0000 in OD, 0.6875 in Width
Mi Item #08777202
MFR #SPK-31-F

Mfr description
SPK-31-F SPLIT COLLAR 1 15/16 W/KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.92/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    SPK-31-F
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)