Motion
55102099

ASCO
55102099

Manual Mechanical Air Control Valve - 1/4 in Port, 5 Ports, 3 Position, Lever Operated, 145 psi, 10 bar MAX Pressure
Mi Item #08777654
MFR #55102099
Price$643.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
55102099

Manual Mechanical Air Control Valve - 1/4 in Port, 5 Ports, 3 Position, Lever Operated, 145 psi, 10 bar MAX Pressure
Mi Item #08777654
MFR #55102099

Mfr description
55102099 SPOOL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.00/each

Specifications

Dimensions

  • Inlet Size
    G1/4
  • Outlet Size
    G1/4
  • Port 1 Size/Type
    G1/4
  • Port 2 Size/Type
    G1/4
  • Port 3 Size/Type
    G1/4
  • Port Size
    1/4 in
  • Weight
    1.12 lbs, 0.51 kg

Details

  • Actuator Type
    Lever
  • Body Material
    Light Alloy
  • Maximum Operating Pressure
    145 psi, 10 bar
  • Maximum Working Pressure
    145 psi, 10 bar
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to 145 psi, 0 to 10 bar
  • Operating Temperature Range
    -13 to 140 °F, -25 to 60 °C
  • Port Connection Type
    G (ISO 228/1)
  • Standards Met
    ISO 228/1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)