Motion
2600-8MPT-22
8MPT, 8 mm Pitch, 2600 mm Pitch Length, 22 mm Width, 325 Teeth, Polymer Material
MI ITEM #08777672
MFR #2600-8MPT-22
Price$130.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MPT, 8 mm Pitch, 2600 mm Pitch Length, 22 mm Width, 325 Teeth, Polymer Material
MI ITEM #08777672
MFR #2600-8MPT-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.23/each

Specifications

Dimensions

  • Overall Width  
    22 mm
  • Pitch
    8 mm
  • Pitch Length
    2600 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    325

Overview

Mfr description
2600-8MPT-22 Panther Synchronous Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought