Motion
HRF718-15KZ-B7-H5-P16

BOSTON GEAR
HRF718-15KZ-B7-H5-P16

15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #08777927
MFR #HRF718-15KZ-B7-H5-P16
Your Price$2,646.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF718-15KZ-B7-H5-P16

15:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #08777927
MFR #HRF718-15KZ-B7-H5-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,646.52/each(List $3,175.82)

Overview

Mfr description
HRF718-15KZ-B7-H5-P16 REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text