Motion
EHW030-64-100
Eaton EHW030 Series Industrial Hose Water;Otter Plus Water S & D
MI ITEM #08778070
MFR #EHW030-64-100
Price$53.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton EHW030 Series Industrial Hose Water;Otter Plus Water S & D
MI ITEM #08778070
MFR #EHW030-64-100

Mfr description
EHW030-64-100
  • Industry leader since 1870|Designed for safety and reliability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.28/ft

Specifications

Dimensions

  • Dash Size
    -64
  • Hose Weight
    369.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    15.75 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.84 in
  • Vacuum Rating
    30 inch mercury
  • Wall Thickness
    0.42 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Extruded
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Hose Type
    Water
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHW030-64-100
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    EHW030 Series
  • Tube Material
    EPDM
  • Typical Applications
    Heavy duty transfer of water, pumping and suction, discharge of water and slurries.
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)