Motion
H90012-500R
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 350 psi Working Pressure, Liquefied Petroleum Gas Type, Synthetic Rubber Tube Material, 500.00 ft Length
MI ITEM #08778082
MFR #H90012-500R
Price$7.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 350 psi Working Pressure, Liquefied Petroleum Gas Type, Synthetic Rubber Tube Material, 500.00 ft Length
MI ITEM #08778082
MFR #H90012-500R

Mfr description
H90012-500R
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.53/ft

Specifications

Dimensions

  • Dash Size
    -12
  • Hose Weight
    205.00 lbs/ft
  • Length
    500.00 ft
  • Minimum Bend Radius
    9 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.25 in
  • Wall Thickness
    0.242 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1750 psi
  • Color
    Black
  • Compatible Fittings
    U Series, Swage or Crimp male couplings
  • Construction
    2-ply braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Liquefied Petroleum Gas
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H90012-500R
  • Manufacturer Upc Number
    639789262233
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H900 Series
  • Standards Met
    RMA Class A
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    LPG
  • UPC_NO
    639789262233
  • Working Pressure
    350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)