Overview
Mfr description
NCA1D600-0500
Specifications
- Country of OriginUS
- Bore Diameter6.0000 in
- Stroke5.0000 in
- SeriesNCA1
- Made to OrderYes
- Mounting TypeMP2 Double Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data