Specifications
Dimensions
- Port Size1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBody Ported
- SeriesVF
- Solenoid Electrical EntryDIN Terminal with Connector
- Solenoid Supply Voltage110 V ac
Overview
Mfr description
VF3330-3DZ1-02T
- 5 port
- Body ported & base mounted types
- Built-in full-wave rectifier (AC)
- Power consumption : 1.55W standard, 0.55W with power saving circuit