Motion
CM7A59

GRACO INC
CM7A59

Direct-drive Metering Pump - 3.4 L/min, 0.9 gpm Flow Rate, 2000 psi;137.9 bar Discharge
Mi Item #08778383
MFR #CM7A59
Price$35,269.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
CM7A59

Direct-drive Metering Pump - 3.4 L/min, 0.9 gpm Flow Rate, 2000 psi;137.9 bar Discharge
Mi Item #08778383
MFR #CM7A59

Mfr description
CM7A59 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,269.20/each

Specifications

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Control Type
    Pneumatic
  • Description
    Bulk unloaders for ambient sealants, adhesives and other medium to high-viscosity materials
  • Discharge Pressure
    2000 psi;137.9 bar
  • Flow Rate
    3.4 L/min, 0.9 gpm
  • For Use With
    Ambient sealants, adhesives and other medium to high-viscosity materials
  • Group & Class
    Pneumatic Pumps
  • Head Material
    Aluminum
  • Injection Ratio
    20:1
  • Manufacturer Catalog Number
    CM7A59
  • Max Discharge Pressure
    2000 psi;140 bar
  • Max Discharge Volume
    3.4 L/min;0.9 gpm
  • Max Pressure
    137.9 bar, 2000 psi
  • Maximum Flow Rate
    3.4 L/min, 0.9 gpm
  • Pressure Range
    137.9 bar, 2000 psi
  • Product Line
    Check-Mate
  • Pump Material
    Aluminum
  • Pump Type
    Priming Piston
  • Seal Material
    EPDM
  • Type Design
    Piston
  • Wetted Materials
    Acetal, Alloy Steel, Aluminum, Carbon Steel, Carbon-Filled PTFE, Chrome Plating, Ductile Iron, Electroless Nickel Plating, High Molecular Weight Polyethylene, Neoprene, PTFE, Stainless Steel, Zinc Plating, Zinc-Plated Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)