Motion
SF420AF

3M
SF420AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.0 Diopter Lens
Mi Item #08778499
MFR #SF420AF
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF420AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 2.0 Diopter Lens
Mi Item #08778499
MFR #SF420AF

Mfr description
SF420AF, CLEAR LENS, +2.0 DIOPTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Pressure Diffusion Temple Technology
  • Lightweight design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Weight
    1.302 lb

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Rubber temple tips
  • Diopter Lens
    2.0
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF420AF
  • Manufacturer Upc Number
    10078371665132
  • Series
    400
  • Type
    Safety Glasses
  • UPC_NO
    10078371665132
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)