Motion
SSBSLF206-20

SHUSTER CORP
SSBSLF206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #08778548
MFR #SSBSLF206-20
Price$169.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSBSLF206-20

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #08778548
MFR #SSBSLF206-20

Mfr description
SSBSLF206-20 SS 2 BOLT FLANGE 1-1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Circle Diameter  
    0.4688 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    3.000 in
  • Length Through Bore
    1.343 in
  • Overall Length Diameter  
    4.469 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SSB206-20
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)