Motion
SSER201-8

SHUSTER CORP
SSER201-8

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #08778549
MFR #SSER201-8
Price$120.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSER201-8

Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #08778549
MFR #SSER201-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.66/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2600 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Seal Type
    Contact with Flinger

Overview

Mfr description
SSER201-8 1/2" STAINLESS STEEL INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text