Motion
SSER202-10

SHUSTER CORP
SSER202-10

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
Mi Item #08778550
MFR #SSER202-10
Price$76.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSER202-10

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
Mi Item #08778550
MFR #SSER202-10

Mfr description
SSER202-10 5/8" STAINLESS STEEL INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.73/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    47 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2600 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)