Motion
SSER207-23

SHUSTER CORP
SSER207-23

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
MI ITEM #08778551
MFR #SSER207-23
Price$150.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SSER207-23

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
MI ITEM #08778551
MFR #SSER207-23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.36/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    0.9370 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    5200 lbf
  • Radial Static Load Capacity
    3250 lbf
  • Seal Type
    Contact with Flinger

Overview

Mfr description
SSER207-23 1-7/16" STAINLESS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text