Motion
SUCSFL201-8

SHUSTER CORP
SUCSFL201-8

Two-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #08778554
MFR #SUCSFL201-8
Price$148.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCSFL201-8

Two-Bolt Flange Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #08778554
MFR #SUCSFL201-8

Mfr description
SUCSFL201-8 1/2" STAINLESS 2-BOLT FLANGE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.80/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5000 in
  • Bolt Circle Diameter  
    0.4063 in
  • Bore Diameter  
    1/2 in
  • Housing Width
    2.375 in
  • Length Through Bore
    1.000 in
  • Overall Length Diameter  
    4.438 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC201-8
  • Seal Type
    Contact Seal with Flinger
  • Series
    SUCSFL
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)