Motion
20702
Impact Socket - 7 mm Socket Size, 3/8 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #08778602
MFR #20702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7 mm Socket Size, 3/8 in Drive, 6 PT, Long Type, Black Oxide Finish
MI ITEM #08778602
MFR #20702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20702 3/8 SQ DR 7MM IMPACT SOCKET LONG
  • Made from S2 modified shock resistant steel for professional performance and durability.
  • Rounded corners on hex and square opening for stress relief.

Specifications

  • Drive Size
    3/8 in
  • Color Finish
    Black
  • Socket Size
    7 mm
  • Material
    S2 Modified Steel
  • Socket Points
    6 PT
  • Overall Length
    50 mm
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    843854012603
  • UPC_NO
    843854012603
  • Opening Size
    7 mm
  • Socket Type
    Long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text