Overview
Mfr description
1AA20DL12C
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialStainless Steel
- Thread SizeM30X2
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681, GH781, GH793
- Connection 1 Short NameMetric
- Hose Cut-Off Factor1.27 in
- Length2.48 in
- Overall Length2.48 in
- Manufacturer Catalog Number1AA20DL12C
- End 1 ThreadM30X2
- End 1 StyleMetric
- Inside Diameter0.61 in
- Height1.66 in
- TypeHose Fitting
- Angle180 °
- Product TypesFitting Assembly
- Hose Dash Size12
- Width1.56 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data