Motion
1AA4BFB4C
Aeroquip 1A Series Crimp Hose Fittings JIS/BSPP Female Swivel 90˚ Elbow
Mi Item #08778717
MFR #1AA4BFB4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings JIS/BSPP Female Swivel 90˚ Elbow
Mi Item #08778717
MFR #1AA4BFB4C

Mfr description
1AA4BFB4C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    1/4 in
  • Height
    1.54 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.17 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.17 in
  • Length
    2.43 in
  • Overall Length
    2.43 in
  • Overall Weight
    1.13 lb
  • Thread Size
    G1/4-19
  • Weight
    1.13 lb
  • Width
    0.88 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    BSPP
  • End 1 Style
    BSPP
  • End 1 Thread
    G1/4-19
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA4BFB4C
  • Manufacturer Upc Number
    678146126429
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146126429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)