Motion
1AA4FJB4C
Aeroquip (Eaton) Hose End - Stainless Steel Material, Female
MI ITEM #08778718
MFR #1AA4FJB4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, Female
MI ITEM #08778718
MFR #1AA4FJB4C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    7/16 in
  • Height
    1.78 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.17 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.17 in
  • Length
    2.24 in
  • Overall Length
    2.24 in
  • Thread Size
    7/16-20
  • Width
    0.88 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2661, FC310, FC510, FC579, FC611, FC619, FC639, FC839B, FC693, FC735, FC849, FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Manufacturer Catalog Number
    1AA4FJB4C
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
1AA4FJB4C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought