Motion
1AA6DS4C
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
Mi Item #08778729
MFR #1AA6DS4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
Mi Item #08778729
MFR #1AA6DS4C

Mfr description
1AA6DS4C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.01 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.08 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.17 in
  • Length
    2.08 in
  • Overall Length
    2.08 in
  • Overall Weight
    1.17 lb
  • Thread Size
    M18X1.5
  • Weight
    1.17 lb
  • Width
    0.88 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M18X1.5
  • End Gender
    Female
  • Manufacturer Catalog Number
    1AA6DS4C
  • Manufacturer Upc Number
    678146127044
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146127044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)