Specifications
Dimensions
- Angle180 °
- End 1 Size9/16 in
- Height0.88 in
- Hex Size0.69 in
- Hose Cut-Off Factor1.11 in
- Hose Dash Size-4
- Inside Diameter0.17 in
- Length2.03 in
- Outer Diameter0.88 in
- Overall Length2.03 in
- Overall Weight1.00 lb
- Thread Size9/16-18
- Weight1.00 lb
- Width0.88 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialStainless Steel
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread9/16-18
- End GenderFemale
- Manufacturer Catalog Number1AA6FJ4C
- Manufacturer Upc Number678146169730
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialStainless Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146169730
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)