Motion
1AA8FJB8C
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
MI ITEM #08778742
MFR #1AA8FJB8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, Female
MI ITEM #08778742
MFR #1AA8FJB8C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    2.38 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.67 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.36 in
  • Length
    3.30 in
  • Overall Length
    3.30 in
  • Width
    1.22 in

Details

  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End Gender
    Female
  • Manufacturer Catalog Number
    1AA8FJB8C
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
1AA8FJB8C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought