Overview
Mfr description
7042-02-04-BS ADAPTERS
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 1 Size1/4 in, 1/8 in
- End 1 Thread1/8-27 NPTF, G - 1/4-19
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 2 Size1/4 in, 1/8 in
- End 2 Thread1/8-27 NPTF, G - 1/4-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7042
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data