Motion
800-3-2-100-2

NOSHOK INC
800-3-2-100-2

Electronic Indicating Pressure Transmitter/Switch, 1 NO or NC (PNP or NPN) Switch with 0 vdc to 10 vdc Analog Output, 1/4 NPT Male Conn, 0 psig to 100 psig Adjustment, M12 x 1 (4 Pin)
MI ITEM #08779190
MFR #800-3-2-100-2
List Price$1,256.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
800-3-2-100-2

Electronic Indicating Pressure Transmitter/Switch, 1 NO or NC (PNP or NPN) Switch with 0 vdc to 10 vdc Analog Output, 1/4 NPT Male Conn, 0 psig to 100 psig Adjustment, M12 x 1 (4 Pin)
MI ITEM #08779190
MFR #800-3-2-100-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,256.52/each for your price

Overview

Mfr description
800-3-2-100-2 PRESSURE TRANSMITTER
  • Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig
  • 316L Stainless Steel wetted parts
  • Current and voltage outputs available

Specifications

  • Electrical Connection
    M12 x 1 (4-Pin)
  • Ambient Temperature Range
    -4 to 176
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Housing Material
    304 Stainless Steel
  • Max Operating Temperature
    158
  • Min Operating Temperature
    -4
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text