Specifications
Dimensions
- Height9/16 in.
- Length1 1/2 in.
- Overall Depth9/16 in.
- Single Part Height9/16 in. in
- Single Part Length1 1/2 in.
- Single Part Width1 1/2 in.
- Tool Weight0.01 lbs.
- Tool Width1 1/4 in.
Details
- Body MaterialPlastic
- ColorRed
- Country of OriginGermany
- DescriptionJaw Protectors for 10" Pliers Wrench
- Handle ColorRed
- Manufacturer Upc Number843221024192
- MaterialPlastic
Overview
Mfr description
86 09 250 V01 INSUL. DRIVER
- Easy to install - just snap the upper and lower jaws onto the pliers wrench jaws.
- Fits the new revised 10" pliers wrench.
- Sold as a pack of (3) pairs.
- Non-marring - offers an extra layer of protection for the pliers wrench.