Motion
02-173506
NV1-8-C-0 Flow Control Valve
MI ITEM #08779485
MFR #02-173506
Price$48.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NV1-8-C-0 Flow Control Valve
MI ITEM #08779485
MFR #02-173506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.83/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    0.87 in
  • Overall Length
    2.40 in
  • Overall Width
    0.87 in

Details

  • Action
    Needle Valve
  • Adjustment Type
    Cap
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-8-2
  • Differential Pressure
    Pressure drop at 12 GPM should be less than 500 PSID
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Maximum Flow Rate
    45 lpm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    34-41 Nm

Overview

Mfr description
02-173506
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought