Motion
CRS-SS30313
CRS-SS30313 Kuri-Krimp™ 3.81 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #08779607
MFR #CRS-SS30313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-SS30313 Kuri-Krimp™ 3.81 in. Ferrule ID 304 Stainless Steel Crimp Sleeve
MI ITEM #08779607
MFR #CRS-SS30313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3.81 in
  • Wall Thickness
    0.098 in

Details

  • Manufacturer Upc Number
    822353148396
  • Material
    Type 304 Stainless Steel
  • Product Types
    Kuri-Krimp™ 304 Stainless Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353148396

Overview

Mfr description
CRS-SS30313 3.81ID S/S CRIMP SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought