Specifications
Dimensions
- Coupling Size3 in
Details
- Coupling Connection TypeLocking Lever Ring
- ManufacturerName (description attribute)Kuriyama
- UPC_NO822353216842
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)