Motion
1204-24-24
Steel 1-7/8"-12 Male JIC x 1-7/8"-12 Male
MI ITEM #08780101
MFR #1204-24-24
Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel 1-7/8"-12 Male JIC x 1-7/8"-12 Male
MI ITEM #08780101
MFR #1204-24-24

Mfr description
1204-24-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.69/each

Specifications

Dimensions

  • End 1 Size
    1.8750 in
  • Size
    1.8750 in
  • Thread Size
    1 7/8-12
  • Weight
    0.975 lbs

Details

  • Additional Details
    Reference SAE 070101
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Manufacturer Catalog Number
    1204-24-24
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    2000 psi
  • Product Types
    Adapter
  • Seal Material
    Metal
  • Standards Met
    SAE 070101
  • Style
    Straight
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Male
  • Working Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)