Motion
1234-10-10
Adapter Elbow 90° - Elbow
Mi Item #08780119
MFR #1234-10-10
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Elbow 90° - Elbow
Mi Item #08780119
MFR #1234-10-10

Mfr description
1234-10-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Weight
    0.31 lbs, 0.14 kg

Details

  • Adapter Type
    Male JIC
  • Additional Details
    Specifications: Reference SAE 070201
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    Male x Male
  • Description Keyword
    Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8 in-14
  • End 1 Type
    Male JIC 37° Flare
  • End 2 Style
    Male Thread
  • End 2 Thread
    7/8 in-14
  • End 2 Type
    Male Thread
  • Manufacturer Catalog Number
    1234-10-10
  • Material
    Zinc Plated Steel
  • Maximum Operating Pressure
    241.317 bar, 3500 psi
  • Product Types
    Swivel Elbow
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)