Motion
1254-02H
Male JIC 37DFlare Screw Thd Plug 5/16"-24 (Zinc
Mi Item #08780155
MFR #1254-02H
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC 37DFlare Screw Thd Plug 5/16"-24 (Zinc
Mi Item #08780155
MFR #1254-02H

Mfr description
1254-02H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • End 1 Size
    0.3125 in
  • Size
    0.3125 in
  • Thread Size
    5/16-24
  • Weight
    0.02 lbs

Details

  • Additional Details
    Reference SAE 070109
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Shape
    Plug
  • Manufacturer Catalog Number
    1254-02H
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    5000 psi
  • Product Types
    Plug
  • Seal Material
    Metal
  • Standards Met
    SAE 070109
  • Style
    Plug
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Male
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)