Motion
1254-20H
Male JIC 37DFlare Screw Thd Plug 1-5/8"-12 (Zin
Mi Item #08780162
MFR #1254-20H
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC 37DFlare Screw Thd Plug 1-5/8"-12 (Zin
Mi Item #08780162
MFR #1254-20H

Mfr description
1254-20H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • End 1 Size
    1.6250 in
  • Size
    1.6250 in
  • Thread Size
    1 5/8-12
  • Weight
    0.53 lbs

Details

  • Additional Details
    Reference SAE 070109
  • Application
    Hydraulics
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Manufacturer Catalog Number
    1254-20H
  • Material
    Steel
  • Maximum Operating Pressure
    2500 psi
  • Product Types
    Plug
  • Seal Material
    Metal
  • Standards Met
    SAE 070109
  • Style
    Plug
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Male
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)