Motion
125C-90BR
Cam & Groove Coupler - 1-1/4 in Female Coupler x 1-1/4 in Hose Shank, 90° Elbow
MI ITEM #08780173
MFR #125C-90BR
List Price$179.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/4 in Female Coupler x 1-1/4 in Hose Shank, 90° Elbow
MI ITEM #08780173
MFR #125C-90BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.40/each for your price

Overview

Mfr description
125C-90BR

Specifications

  • Body Material
    Brass
  • Fitting Shape
    90° Elbow
  • End 1 Type
    Female Coupler
  • End 1 Size
    1-1/4 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    1-1/4 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought