Motion
150B-90AL
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Male NPT, 90° Elbow
Mi Item #08780327
MFR #150B-90AL
Price$139.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Male NPT, 90° Elbow
Mi Item #08780327
MFR #150B-90AL

Mfr description
150B-90AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.43/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male NPT
  • Fitting Shape
    90° Elbow
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)