Motion
150-DC-ALH
Hose End - 1-1/2 in, Female Coupler, x 1-1/2 in, Dust Cap, Cap
Mi Item #08780328
MFR #150-DC-ALH
Price$77.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/2 in, Female Coupler, x 1-1/2 in, Dust Cap, Cap
Mi Item #08780328
MFR #150-DC-ALH

Mfr description
150-DC-ALH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.34/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Weight
    0.6755 lbs

Details

  • Additional Details
    Produced to interchange with all product produced to Commercial Item Description A-A-59326D
  • Application
    Washdown Service
  • Body Material
    Aluminum - Hardcoat
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Shape
    Cap
  • Material
    Aluminum
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Cap
  • Type
    Cam and Groove Part D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)