Motion
150DC-LBR
Hose End - 1.5000 in, Female Coupler, x 1-1/2 in, Dust Cap, Cap, Cam, Groove Seal
MI ITEM #08780330
MFR #150DC-LBR
Price$173.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in, Female Coupler, x 1-1/2 in, Dust Cap, Cap, Cam, Groove Seal
MI ITEM #08780330
MFR #150DC-LBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.01/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • End 2 Size
    1-1/2 in
  • Size
    1.5000 in
  • Weight
    1.58 lbs

Details

  • Additional Details
    Produced to interchange with all product produced to Commercial Item Description A-A-59326D
  • Body Material
    Brass
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Fitting Type
    Cam and Groove
  • Material
    Brass
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Cam, Groove
  • Standards Met
    Commercial Item Description A-A-59326D
  • Style
    Cap
  • Type
    Cam and Groove Lockable Dust Cap

Overview

Mfr description
150DC-LBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought