Motion
150DWSPAL
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Schedule 40 Pipe, Straight
Mi Item #08780333
MFR #150DWSPAL
Price$113.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Schedule 40 Pipe, Straight
Mi Item #08780333
MFR #150DWSPAL

Mfr description
150DWSPAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.05/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DWSP Female Coupler x Schedule 40 Pipe
  • End 1 Type
    Female Coupler
  • End 2 Type
    Schedule 40 Pipe
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)