Motion
150DWSPSS
Needle Valve - 1-1/2 in, Female Coupler, x 1-1/2 in, Schedule 40 Pipe, Straight
MI ITEM #08780334
MFR #150DWSPSS
Your Price$160.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 1-1/2 in, Female Coupler, x 1-1/2 in, Schedule 40 Pipe, Straight
MI ITEM #08780334
MFR #150DWSPSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.54/each(List $184.63)

Overview

Mfr description
150DWSPSS

Specifications

  • Body Material
    316 Stainless Steel
  • Fitting Shape
    Straight
  • Application
    Designed for use with liquids.
  • End 1 Type
    Female Coupler
  • End 1 Size
    1-1/2 in
  • End 2 Type
    Schedule 40 Pipe
  • End 2 Size
    1-1/2 in
  • Seal Material
    Nitrile Rubber
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Coupler Type
    Type DWSP Female Coupler x Schedule 40 Pipe
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text