Motion
1510-D-SS
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1 in, Female NPT, Reducer
Mi Item #08780346
MFR #1510-D-SS
Price$407.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1 in, Female NPT, Reducer
Mi Item #08780346
MFR #1510-D-SS

Mfr description
1510-D-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.74/each

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1 in
  • Thread Size
    1.0000 in
  • Weight
    1.31 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Stainless Steel
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Reducer
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Handle Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Reducer
  • Type
    D
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)