Motion
200-DC-ALH
Hose End - 2.0000 in, Female Coupler, x 2 in, Dust Cap, Straight, Cam, Groove Seal
Mi Item #08780538
MFR #200-DC-ALH
Price$77.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2.0000 in, Female Coupler, x 2 in, Dust Cap, Straight, Cam, Groove Seal
Mi Item #08780538
MFR #200-DC-ALH

Mfr description
200-DC-ALH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.82/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • End 2 Size
    2 in
  • Hose Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Weight
    0.805 lbs

Details

  • Additional Details
    Produced to interchange with all product produced to Commercial Item Description A-A-59326D
  • Body Material
    Aluminum - Hardcoat
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • Fitting Type
    Cam and Groove
  • For Use With
    Cam and Groove Couplings
  • Material
    Aluminum
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Cam, Groove
  • Standards Met
    A-A-59326D
  • Style
    Cap
  • Type
    Cam and Groove Part D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)