Motion
200DWSPAL
Cam & Groove Coupler - 2 in Female Coupler x 2 in Schedule 40 Pipe, Straight
MI ITEM #08780542
MFR #200DWSPAL
List Price$103.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Female Coupler x 2 in Schedule 40 Pipe, Straight
MI ITEM #08780542
MFR #200DWSPAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.30/each for your price

Overview

Mfr description
200DWSPAL

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Female Coupler
  • End 1 Size
    2 in
  • End 2 Type
    Schedule 40 Pipe
  • End 2 Size
    2 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type DWSP Female Coupler x Schedule 40 Pipe
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text