Motion
200E-90SS
Cam & Groove Fitting - 2 in, Male Adapter, x 2 in, Hose Shank, 90 °Elbow
Mi Item #08780543
MFR #200E-90SS
Price$625.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 2 in, Male Adapter, x 2 in, Hose Shank, 90 °Elbow
Mi Item #08780543
MFR #200E-90SS

Mfr description
200E-90SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.67/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Inside Diameter
    2.0000 in
  • Weight
    3.65 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Stainless Steel
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    90 °Elbow
  • For Use With
    Liquids
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    E
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)