Motion
2015-A-AL
Cam & Groove Coupler - 2 in Male Adapter x 1-1/2 in Female NPT, Straight
Mi Item #08780549
MFR #2015-A-AL
Price$47.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Male Adapter x 1-1/2 in Female NPT, Straight
Mi Item #08780549
MFR #2015-A-AL

Mfr description
2015-A-AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.58/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • End 1 Size
    2 in
  • End 2 Size
    1-1/2 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Coupling Connection Type
    Adapter x Female Thread NPT
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)