Motion
2040-AA-AL
Cam & Groove Coupler - 2 in Male Adapter x 4 in Male Adapter, Straight
MI ITEM #08780550
MFR #2040-AA-AL
Price$118.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Male Adapter x 4 in Male Adapter, Straight
MI ITEM #08780550
MFR #2040-AA-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.13/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    4 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type AA Male Adapter x Male Adapter
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male Adapter
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
2040-AA-AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought