Overview
Mfr description
2520-DA-SS
Specifications
- Body Material316 Stainless Steel
- Coupling Connection TypeCoupler x Adapter
- Fitting ShapeStraight
- Coupling Size2-1/2 in x 2 in
- End 1 TypeFemale Coupler
- End 1 Size2-1/2 in
- End 2 TypeMale Adapter
- End 2 Size2 in
- Seal MaterialNo Seal
- Coupler TypeType DA Reducer Female Coupler x Male Adapter
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data