Motion
300-AL-MI
Cam & Groove Fitting - 3 in, Male Adapter, x 3 in, ANSI Flange, Straight
MI ITEM #08780866
MFR #300-AL-MI
Price$263.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 3 in, Male Adapter, x 3 in, ANSI Flange, Straight
MI ITEM #08780866
MFR #300-AL-MI

Mfr description
300-AL-MI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.59/each

Specifications

Dimensions

  • Coupling Size
    3.0000 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Thickness
    0.6250 in
  • Weight
    11.43 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Unplated Malleable Iron
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    ANSI Flange
  • End Type
    Male Adapter
  • End Type 2
    Flange
  • Fitting Connection Family
    Flange
  • Fitting Connection Type
    Flanged
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Maximum Operating Pressure
    125 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    A
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)