Motion
300DD-45SS
Cam & Groove Coupler - 3 in Female Coupler x 3 in Cam and Groove Female Coupler, 45° Elbow
Mi Item #08780878
MFR #300DD-45SS
Price$678.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Female Coupler x 3 in Cam and Groove Female Coupler, 45° Elbow
Mi Item #08780878
MFR #300DD-45SS

Mfr description
300DD-45SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.62/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DD Female Coupler x Female Coupler
  • Coupling Connection Type
    Coupler x Coupler
  • End 1 Type
    Female Coupler
  • End 2 Type
    Cam and Groove Female Coupler
  • Fitting Shape
    45° Elbow
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)