Motion
3010-RC-SS
3 x 1 316SS Reducing Cap Fem NPSM x
Mi Item #08780904
MFR #3010-RC-SS
Price$230.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1 316SS Reducing Cap Fem NPSM x
Mi Item #08780904
MFR #3010-RC-SS

Mfr description
3010-RC-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.71/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Size
    3.0000 in
  • Thread Size
    3 in x 1 in
  • Weight
    1.41 lbs

Details

  • Additional Details
    PTFE gaskets are standard
  • Configuration
    Cap
  • Connection 1 Short Name
    NPSM, NPT
  • Connection Type
    NPSM, NPT
  • End 1 Style
    NPSM, NPT
  • End Gender
    Female
  • Fitting Connection Family
    NPSM, NPT
  • Fitting Shape
    Cap
  • Fitting Type
    NPSM, NPT
  • For Use With
    Tank Transport Equipment
  • Manufacturer Catalog Number
    3010-RC-SS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Port Gender
    Female
  • Product Types
    Cap
  • Seal Material
    PTFE
  • Seal Type
    NPSM, NPT
  • Style
    Cap
  • Swivel
    Non-Swivel
  • Thread Standard
    NPSM, NPT
  • Thread Type
    NPSM, NPT
  • Type
    Reducing Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)